Check Availability
  • STRONG HOLD 

    Dark Gray Wardrobe Locker, (4) Wide, (2) Tier Openings: 8, 98" W X 24" D X 78" H

  • Item # 4EKH7
  • Mfr. Model # 86-24-2TPL
Dark Gray Wardrobe Locker, (4) Wide, (2) Tier Openings: 8, 98" W X 24" D X 78" H
Qty
  • Web Price
    $4,359.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® wardrobe locker is a heavy industrial locker built for tough environments to provide storage with a smaller footprint. Each box locker is 21-1/2" W x 32-3/4"H with 2 adjustable 14-ga. shelves and 2 coat hooks. Each shelf has a 775-lb. weight capacity. Constructed of 12-ga. steel with an all-welded, wraparound body. Each 3-point locking device includes a hasp built into the handle for use with a padlock (not included) for security. The 6"H, 7-ga. legs make it easy to move cabinet with a forklift or pallet jack. Fully assembled and ready for use.
Show More Close
 

Technical Specifications

Item # 4EKH7
Mfr. Model # 86-24-2TPL
UNSPSC #56101520
Shipping Weight 1472.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Solid
Assembled/Unassembled Assembled
Locker Configuration (4) Wide, (2) Tier
Number of Openings 8
Hooks per Opening 2
Opening Width 21-1/2"
Opening Depth 21-1/2"
Opening Height 32-3/4"
Overall Width 98"
Overall Depth 24"
Overall Height 78"
Color Dark Gray
Locker Material Steel
Finish Water Based Enamel
Legs Included Yes
Locker Handle Type Swing
Locker Lock Type Padlock Hasp
Includes (8) Doors, (2) Adjustable Half Width Shelves Per Opening and (2) Coat Hooks
Locker Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms