Check Availability
  • STRONG HOLD 

    Dark Gray Wardrobe Locker, (2) Wide, (2) Tier Openings: 4, 50" W X 24" D X 78" H

  • Item # 4EKH5
  • Mfr. Model # 46-24-2TPL
Dark Gray Wardrobe Locker, (2) Wide, (2) Tier Openings: 4, 50" W X 24" D X 78" H
Qty
  • Web Price
    $2,621.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® industrial locker is a space-saving solution for the workplace. Constructed of durable 12-ga. steel, this locker offers protection for valuable tools and personal items, allowing 3 compartments to be locked while the other remains accessible. Each opening is 21-1/2"W x 32-3/4"H with 2 adjustable 14-ga. shelves (with a 775-lb. capacity each), and 2 coat hooks. 6"H 7-ga. welded legs help provide mobility. Each compartment can be locked with a padlock using the 3-point locking system.
Show More Close
 

Technical Specifications

Item # 4EKH5
Mfr. Model # 46-24-2TPL
UNSPSC #56101520
Shipping Weight 775.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Solid
Assembled/Unassembled Assembled
Locker Configuration (2) Wide, (2) Tier
Number of Openings 4
Hooks per Opening (2) One Prong Hooks
Opening Width 21-1/2"
Opening Depth 21-1/2"
Opening Height 32-3/4"
Overall Width 50"
Overall Depth 24"
Overall Height 78"
Color Dark Gray
Locker Material Steel
Finish Waterbased Enamel
Legs Included Yes
Locker Handle Type Swing
Locker Lock Type Padlock Hasp
Includes (4) Doors, (2) Adjustable Half Width Shelves Per Opening and (2) Coat Hooks
Locker Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms