Check Availability
  • STRONG HOLD 

    Dark Gray Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 62" W X 18" D X 68" H

  • Item # 40V776
  • Mfr. Model # 55-18-3TMT
Dark Gray Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 62" W X 18" D X 68" H
Qty
  • Web Price
    $3,012.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Store personal or company belongings in the space-saving mini tier locker from Strong HoldĀ®. Each individual locker is 18"W x 18"D x 18"H with a solid door. For worry-free storage, each locker can be locked with a padlock (sold separately) using 3-point locking system. Built from heavy-duty, 12-ga. steel with 6"H, 7-ga. steel legs.
Show More Close
 

Technical Specifications

Item # 40V776
Mfr. Model # 55-18-3TMT
UNSPSC #56101520
Shipping Weight 666.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Solid
Assembled/Unassembled Assembled
Locker Configuration (3) Wide, (3) Tier
Number of Openings 9
Opening Width 18"
Opening Depth 18"
Opening Height 18"
Overall Width 62"
Overall Depth 18"
Overall Height 68"
Color Dark Gray
Locker Material Steel
Finish Waterbased Enamel
Legs Included Yes
Locker Handle Type Swing
Locker Lock Type Padlock Hasp
Locker Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms