Check Availability
  • STRONG HOLD 

    Dark Gray Wardrobe Locker, (10) Wide, (1) Tier Openings: 10, 122" W X 18" D X 78" H

  • Item # 40V764
  • Mfr. Model # 106-18-1TSL
Dark Gray Wardrobe Locker, (10) Wide, (1) Tier Openings: 10, 122" W X 18" D X 78" H
Qty
  • Web Price
    $5,464.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® slimline locker is ideal for industrial plants, institutions, laboratories, or health clubs. Each opening in 10"W x 18"D x 66-3/4"H and has a louvered door. Each locker includes a 14-ga. adjustable shelf with a hanger rod with a capacity of 500 lb. For worry-free storage, each locker can be locked with a padlock (sold separately) using 3-point locking system. Built from heavy-duty, 12-ga. steel with 6"H, 7-ga. steel legs.
Show More Close
 

Technical Specifications

Item # 40V764
Mfr. Model # 106-18-1TSL
UNSPSC #56101520
Shipping Weight 1418.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (10) Wide, (1) Tier
Number of Openings 10
Opening Width 10"
Opening Depth 18"
Opening Height 66-3/4"
Overall Width 122"
Overall Depth 18"
Overall Height 78"
Color Dark Gray
Locker Material Steel
Finish Waterbased Enamel
Legs Included Yes
Locker Handle Type Swing
Locker Lock Type Padlock Hasp
Includes (10) Adjustable Wardrobe Shelves with Hanger Rod
Locker Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms