Check Availability
Bin Rail Floor Rack, 75"H x 70"W x 14"D, ESD Conductive: No, Number of Sides: 1, Gray
  • STRONG HOLD 

    Bin Rail Floor Rack, 75"H x 70"W x 14"D, ESD Conductive: No, Number of Sides: 1, Gray

  • Item # 40V714
  • Mfr. Model # 5.105.1-BR-210-1S
  • (1)
  • Web Price
    $2,333.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

The Strong HoldĀ® 1-sided bin rack contains 210 small bins for organizing small parts all in 1 area. Place open rack up against a wall. Bins measure 4-1/8"W x 4"H x 10-7/8"D.
Show More Close
 

Technical Specifications

Item # 40V714
Mfr. Model # 5.105.1-BR-210-1S
UNSPSC #56111906
Shipping Weight 374.0 lbs
Country of Origin USA *
Item - Bin Rail Systems Bin Rail Floor Rack
ESD Conductive No
Number of Sides 1
Total Number of Bins 210
Bin Depth 10-7/8"
Bin Width 4-1/8"
Bin Height 4"
Bin Style Hang and Stack
Bin Color Blue
Overall Depth 14"
Overall Width 70"
Overall Height 75"
Load Capacity 2100 lb.
Color Gray
Finish Water Based Emanel
Material Steel

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.