Check Availability
  • STRONG HOLD 

    Bin Cabinet, Total Number of Bins 188

  • Item # 40V698
  • Mfr. Model # 56-BBS-362FLP
Bin Cabinet, Total Number of Bins 188
Qty
  • Web Price
    $6,047.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® extra-wide bin cabinet is an all-welded, heavy-duty bin storage cabinet with bins on the doors and on the body. Polypropylene plastic bins have a hopper front with a label holder. Bins are easily removed for part selection and restocking. Smaller bins each hold up to 10 lb., larger bins hold up to 60 lb. 2 adjustable shelves can hold up to 1650 lb. per shelf for larger tools and supplies. With its 12-ga. steel construction, 3-point locking system, padlock hasp, and sturdy 7-ga. 6"H legs, this all-welded cabinet is built for industrial environments.
Show More Close
 

Technical Specifications

Item # 40V698
Mfr. Model # 56-BBS-362FLP
UNSPSC #30161801
Shipping Weight 988.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Louvered Panel
Height of Cabinet 78"
Width of Cabinet 60"
Depth of Cabinet 36"
Total Number of Bins 188
Total Number of Shelves 2
Total Number of Drawers 0
Bin Depth 7-3/8"
Bin Height 3"
Bin Width 4"
Total Number of Door Bins 160
Bins per Cabinet 28
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Dark Gray
Gauge 12
Number of Cabinet Shelves 2
Cabinet Shelf Capacity 1650 lb.
Number of Door Shelves 0
Bin Material Polypropylene
Leg Height 6"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Baked Enamel
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes Padlock Hasp, (2) Adjustable Shelves, Bins on Back Wall
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms