Check Availability
  • STRONG HOLD 

    Bin Cabinet, Total Number of Bins 199

  • Item # 40V692
  • Mfr. Model # 66-BBS-241
Bin Cabinet, Total Number of Bins 199
Qty
  • Web Price
    $5,013.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® king-size bin and shelf storage cabinet organizes, stores, and secures small parts in the 12-ga. steel bin cabinets. Polypropylene plastic bins have a hopper front with a label holder. Bins are easily removed for part selection and restocking and the smaller bins hold 10 lb. each, larger bins hold up to 60 lb. One adjustable shelf holds up to 1525 lb. With its 3-point locking system, padlock hasp, and sturdy 7-ga. 6"H legs, this all-welded cabinet is built for industrial environments.
Show More Close
 

Technical Specifications

Item # 40V692
Mfr. Model # 66-BBS-241
UNSPSC #30161801
Shipping Weight 818.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Louvered Panel
Height of Cabinet 78"
Width of Cabinet 72"
Depth of Cabinet 24"
Total Number of Bins 199
Total Number of Shelves 1
Total Number of Drawers 0
Bin Depth 7-3/8"
Bin Height 3"
Bin Width 4"
Total Number of Door Bins 159
Bins per Cabinet 40
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Dark Gray
Gauge 12
Number of Cabinet Shelves 1
Cabinet Shelf Capacity 1525 lb.
Number of Door Shelves 0
Bin Material Polypropylene
Leg Height 6"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Baked Enamel
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes Padlock Hasp, (1) Adjustable Shelf, Bins on the Doors and Back Wall
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms