Check Availability
  • STRONG HOLD 

    Bin Cabinet, Total Number of Bins 0

  • Item # 40V690
  • Mfr. Model # 36-BB-240/1
Bin Cabinet, Total Number of Bins 0
Qty
  • Web Price
    $2,009.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® all-bin cabinet organizes, stores, and secures small parts in the small bins on the doors and larger tools and supplies in the larger bins inside. Polypropylene plastic bins have a hopper front with a label holder. Bins are easily removed for part selection and restocking. Smaller bins each hold up to 10 lb., larger bins hold up to 60 lb. With its 12-ga. steel construction, 3-point locking system, and padlock hasp, this cabinet is built for industrial environments.
Show More Close
 

Technical Specifications

Item # 40V690
Mfr. Model # 36-BB-240/1
UNSPSC #30161801
Shipping Weight 518.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Louvered Panel
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Total Number of Bins 0
Total Number of Shelves 0
Total Number of Drawers 0
Total Number of Door Bins 0
Bins per Cabinet 0
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Dark Gray
Gauge 12
Number of Cabinet Shelves 0
Number of Door Shelves 0
Leg Height 6"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Baked Enamel
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes Padlock Haps, Bin Panels on Doors and Back Wall
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms