Check Availability
  • STRONG HOLD 

    Bin Cabinet, Total Number of Bins 0

  • Item # 40V689
  • Mfr. Model # 46-BS-244/1
Bin Cabinet, Total Number of Bins 0
Qty
  • Web Price
    $2,545.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® bin and shelf cabinet organizes, stores, and secures small parts. Polypropylene plastic bins have a hopper front with a label holder. Bins are easily removed for part selection and restocking and hold 10 lb. each. With its 12-ga. steel construction, 3-point locking system, padlock hasp, and sturdy 7-ga. 6"H legs, this all-welded cabinet is built for industrial environments.
Show More Close
 

Technical Specifications

Item # 40V689
Mfr. Model # 46-BS-244/1
UNSPSC #30161801
Shipping Weight 578.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Louvered Panel
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 24"
Total Number of Bins 0
Total Number of Shelves 4
Total Number of Drawers 0
Total Number of Door Bins 0
Bins per Cabinet 0
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Dark Gray
Gauge 12
Number of Cabinet Shelves 4
Cabinet Shelf Capacity 1200 lb.
Number of Door Shelves 0
Leg Height 6"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Baked Enamel
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes Padlock Haps, (4) Adjustable Shelves, Bin Panel Doors
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms