Check Availability
  • STRONG HOLD 

    60" x 24" x 78" Steel Shop Desk, Dark Gray

  • Item # 40V919
  • Mfr. Model # 56-CMT-244
60" x 24" x 78" Steel Shop Desk, Dark Gray
Qty
  • Web Price
    $3,091.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Strong HoldĀ® combination manual and tool cabinet is the perfect solution for storing manuals as well as tools. Made from 12-ga. steel with 14-ga. adjustable shelves. The top half of the cabinet features 3 adjustable shelves, 1 standard shelf, and 2 slotted shelves with vertical dividers. In the center of the cabinet is a welded 12"D extended shelf for tool repairs or use as a desktop. The lower compartment includes 1 adjustable shelf and solid doors with a 3-point locking handle to secure cabinet (padlock sold separately).
Show More Close
 

Technical Specifications

Item # 40V919
Mfr. Model # 56-CMT-244
UNSPSC #24112401
Shipping Weight 712.0 lbs
Country of Origin USA *
Item Shop Desk
Overall Width 60"
Overall Height 78"
Overall Depth 24"
Writing Surface Height 42"
Shop Desk Style Cabinet, Hutch
Mobile/Stationary Stationary
No. of Drawers 0
Number of Doors 2
Cabinet Door Type Standard
Number of Shelves 5
Keyboard Shelf No
Color Dark Gray
Material Steel
Writing Surface Slope 0 Degrees
Handle Swing
Assembly Assembled
Includes (2) Adjustable Slotted Shelves with Vertical Dividers, (2) Adjustable Shelves, (1) Welded Shelf
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms