Check Availability
  • STREN-FLEX 

    8 ft. Oblong, Grab Hook Chain Sling, Grade 100 Alloy Steel , Number of Sling Legs: 1

  • Item # 48FZ51
  • Mfr. Model # SF1208G10SOG
8 ft. Oblong, Grab Hook Chain Sling, Grade 100 Alloy Steel , Number of Sling Legs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This single leg chain sling is recommended for rugged industrial applications in harsh environments. Alloy steel construction helps to ensure strength, lightness, and rust resistance. Easy to inspect for damage.
Show More Close
 

Technical Specifications

Item # 48FZ51
Mfr. Model # SF1208G10SOG
UNSPSC #24101611
Shipping Weight 13.16 lbs
Country of Origin USA *
Item Chain Sling
Grade 100
Number of Sling Legs 1
Chain Size 3/8"
Sling Capacity @ 90 Degrees 8800 lb.
Sling Type Oblong, Grab Hook
Hook Opening 1-1/8"
Length of Sling Leg 7.4 ft.
Master Link/Bail Overall Height 7"
Master Link/Bail Opening Height 5-1/2"
Master Link/Bail Opening Width 2-3/4"
Color Black, Red
Finish Painted
Sling Length 8 ft.
Standards ASME B30.9, OSHA, NACM
Includes Durable Metal ID Tag, Attached to the Sling
Sling Material Steel
Sling Hardware Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions