Check Availability
  • STREN-FLEX 

    4 ft. Oblong, Sling Hook Chain Sling, Grade 100 Alloy Steel , Number of Sling Legs: 1

  • Item # 48FZ42
  • Mfr. Model # SF1204G10SOS
4 ft. Oblong, Sling Hook Chain Sling, Grade 100 Alloy Steel , Number of Sling Legs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48FZ42
Mfr. Model # SF1204G10SOS
UNSPSC #24101611
Shipping Weight 8.52 lbs
Country of Origin USA *
Item Chain Sling
Grade 100
Number of Sling Legs 1
Chain Size 3/8"
Sling Capacity @ 90 Degrees 8800 lb.
Sling Type Oblong, Sling Hook
Hook Opening 1-1/8"
Length of Sling Leg 3.1 ft.
Master Link/Bail Overall Height 7"
Master Link/Bail Opening Height 5-1/2"
Master Link/Bail Opening Width 2-3/4"
Color Black, Red
Finish Painted
Sling Length 4 ft.
Standards ASME B30.9, OSHA, NACM
Includes Durable Metal ID Tag, Attached to the Sling
Sling Material Steel
Sling Hardware Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions