Check Availability
  • STREN-FLEX 

    4 ft. Oblong, Locking Hook Chain Sling, Grade 100 Alloy Steel , Number of Sling Legs: 1

  • Item # 48FZ35
  • Mfr. Model # SF0904G10SOL
4 ft. Oblong, Locking Hook Chain Sling, Grade 100 Alloy Steel , Number of Sling Legs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48FZ35
Mfr. Model # SF0904G10SOL
UNSPSC #24101611
Shipping Weight 5.88 lbs
Country of Origin USA *
Item Chain Sling
Grade 100
Number of Sling Legs 1
Chain Size 9/32"
Sling Capacity @ 90 Degrees 4300 lb.
Sling Type Oblong, Locking Hook
Hook Opening 53/64"
Length of Sling Leg 3.1 ft.
Master Link/Bail Overall Height 6"
Master Link/Bail Opening Height 5"
Master Link/Bail Opening Width 2-1/2"
Color Black, Red
Finish Painted
Sling Length 4 ft.
Standards ASME B30.9, OSHA, NACM
Includes Durable Metal ID Tag, Attached to the Sling
Sling Material Steel
Sling Hardware Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions