Check Availability
  • STREN-FLEX 

    15 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 3, 2" W

  • Item # 30G995
  • Mfr. Model # EEF3-902-15
15 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 3, 2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30G995
Mfr. Model # EEF3-902-15
UNSPSC #24101611
Shipping Weight 6.3 lbs
Country of Origin USA *
Item - Web Slings Web Sling
Sling Type Flat Eye and Eye - Type 3
Vertical Hitch Capacity 8200 lb.
Sling Length 15 ft.
Sling Width 2"
Number of Plies 3
Sling Material Nylon
Choker Hitch Capacity 6600 lb.
Basket Hitch Capacity 16,500 lb.
Wear Resistant Cover None
Eye Length 12"
Color Yellow
Temp. Range -40 Degrees to 194 Degrees F
Yarn Coating Non-Hazardous Acrylic
Resists Resistant to Alcohols, Ethers, and Strong Alkalies
Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard
Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
Sling Capacity @ 30 Degrees 8200 lb.
Sling Capacity @ 45 Degrees 11,600 lb.
Sling Capacity @ 60 Degrees 14,300 lb.
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms