Check Availability
  • STREN-FLEX 

    14 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 12" W

  • Item # 30G974
  • Mfr. Model # EEF2-912-14
14 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 12" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30G974
Mfr. Model # EEF2-912-14
UNSPSC #24101611
Shipping Weight 22.85 lbs
Country of Origin USA *
Item - Web Slings Web Sling
Sling Type Flat Eye and Eye - Type 3
Vertical Hitch Capacity 34,100 lb.
Sling Length 14 ft.
Sling Width 12"
Number of Plies 2
Sling Material Nylon
Choker Hitch Capacity 27,280 lb.
Basket Hitch Capacity 68,200 lb.
Wear Resistant Cover None
Eye Length 24"
Color Yellow
Temp. Range -40 Degrees to 194 Degrees F
Yarn Coating Non-Hazardous Acrylic
Resists Resistant to Alcohols, Ethers, and Strong Alkalies
Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard
Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
Sling Capacity @ 30 Degrees 33,600 lb.
Sling Capacity @ 45 Degrees 47,500 lb.
Sling Capacity @ 60 Degrees 58,200 lb.
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms