Check Availability
  • STREN-FLEX 

    10 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 3" W

  • Item # 25J926
  • Mfr. Model # EEF2-903-10
10 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 3" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nylon Web Slings
Durable, easy-to-use slings in Eye and Eye, Endless Loop, and Reverse Eye styles. Wrapped slings provide extra durability and cut resistance in abrasive applications. Operating temperature rating: -40° to 194°F.
Meet OSHA and ASME/ANSI B30.9A Standards.
Show More Close
 

Technical Specifications

Item # 25J926
Mfr. Model # EEF2-903-10
UNSPSC #24101611
Shipping Weight 3.2 lbs
Country of Origin USA *
Item - Web Slings Web Sling
Sling Type Flat Eye and Eye - Type 3
Vertical Hitch Capacity 8900 lb.
Sling Length 10 ft.
Sling Width 3"
Number of Plies 2
Sling Material Nylon
Choker Hitch Capacity 7200 lb.
Basket Hitch Capacity 17,800 lb.
Wear Resistant Cover None
Eye Length 11"
Color Yellow
Temp. Range -40 Degrees to 194 Degrees F
Yarn Coating Non-Hazardous Acrylic
Resists Resistant to Alcohols, Ethers, and Strong Alkalies
Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard
Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
Sling Capacity @ 30 Degrees 8900 lb.
Sling Capacity @ 45 Degrees 12,600 lb.
Sling Capacity @ 60 Degrees 15,400 lb.
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms