Check Availability
  • Web Slings
  • STREN-FLEX 

    10 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 1" W

  • Item # 25J910
  • Mfr. Model # EEF2-901-10
10 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 1" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nylon Web Slings
Durable, easy-to-use slings in Eye and Eye, Endless Loop, and Reverse Eye styles. Wrapped slings provide extra durability and cut resistance in abrasive applications. Operating temperature rating: -40° to 194°F.
Meet OSHA and ASME/ANSI B30.9A Standards.
Show More Close
 

Technical Specifications

Item # 25J910
Mfr. Model # EEF2-901-10
UNSPSC #24101611
Shipping Weight 1.09 lbs
Country of Origin USA *
Item - Web Slings Web Sling
Sling Type Flat Eye and Eye - Type 3
Vertical Hitch Capacity 3200 lb.
Sling Length 10 ft.
Sling Width 1"
Number of Plies 2
Sling Material Nylon
Choker Hitch Capacity 2500 lb.
Basket Hitch Capacity 6400 lb.
Wear Resistant Cover None
Eye Length 8"
Color Yellow
Temp. Range -40 Degrees to 194 Degrees F
Yarn Coating Non-Hazardous Acrylic
Resists Alcohols, Ethers, Strong Alkalies
Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard
Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
Sling Capacity @ 30 Degrees 3200 lb.
Sling Capacity @ 45 Degrees 4500 lb.
Sling Capacity @ 60 Degrees 5500 lb.
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In