Check Availability
  • STREAMLINE 

    Copper High Ear, Elbow, 90°, C x FPT Connection Type, 1/2" Tube Size

  • Item # 30UN22
  • Mfr. Model # A 03038NL
Copper High Ear, Elbow, 90°, C x FPT Connection Type, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30UN22
Mfr. Model # A 03038NL
UNSPSC #40142604
Shipping Weight 0.18 lbs
Country of Origin Mexico *
Item High Ear, Elbow, 90 Degrees
Tube Fitting Material Copper
Fitting Connection Type C x FPT
Tube Size 1/2"
Pipe Size - Pipe Fitting 1/2"
Standards Lead Free
Compliance NSF/ANSI 061
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms