Check Availability
  • STREAMLINE 

    Copper Flanged Sink Elbow, 90°, C Connection Type, 1/2" Tube Size

  • Item # 30UN23
  • Mfr. Model # A 03706NL
Copper Flanged Sink Elbow, 90°, C Connection Type, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30UN23
Mfr. Model # A 03706NL
UNSPSC #40142604
Shipping Weight 0.195 lbs
Country of Origin Mexico *
Item Flanged Sink Elbow, 90 Degrees
Tube Fitting Material Copper
Fitting Connection Type C
Tube Size 1/2"
Standards Lead Free
Compliance NSF/ANSI 061
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms