Check Availability
  • STREAMLINE 

    50' Mini Split Systems Refrigerant Line Set

  • Item # 38N860
  • Mfr. Model # 40620500B3B6
50' Mini Split Systems Refrigerant Line Set
Qty
  • Web Price
    $217.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Refrigeration-grade copper tubing and insulation preassembled and packaged together for efficient installation of split systems. Includes insulation on both lines.
Show More Close
 

Technical Specifications

Item # 38N860
Mfr. Model # 40620500B3B6
UNSPSC #40151607
Catalog Page 3094
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Refrigerant Line Set
Type Mini Split Systems
Liquid Line Size (In.) 1/4 O.D. Flared Ends
Suction Line Size (In.) 3/8 O.D. Flared Ends
Length (Ft.) 50
Insulation Thickness (In.) 1/2
For Use With Air Conditioning and Refrigeration Systems
Includes Liquid Line and Suction Line
* This product's country of origin is subject to change

Compliance and Restrictions