Check Availability
  • STREAMLINE 

    50' Copper Roll Refrigerant Line Set

  • Item # 3F345
  • Mfr. Model # 51220500
50' Copper Roll Refrigerant Line Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Refrigeration-grade copper tubing and insulation preassembled and packaged together for efficient installation of split systems.
Show More Close
 

Technical Specifications

Item # 3F345
Mfr. Model # 51220500
UNSPSC #31231317
Catalog Page 3094
Shipping Weight 29.0 lbs
Country of Origin USA *
Item Refrigerant Line Set
Type Copper Roll
Liquid Line Size (In.) 5/16 O.D.
Suction Line Size (In.) 3/4 O.D.
Length (Ft.) 50
Insulation Thickness (In.) 1/2
For Use With Air Conditioning and Refrigeration Systems
Includes Insulation On Suction Line Only
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms