Check Availability
  • STREAMLINE 

    35' Copper Roll Refrigerant Line Set

  • Item # 4E969
  • Mfr. Model # 41020350B6
35' Copper Roll Refrigerant Line Set
Qty
  • Web Price
    $148.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4E969
Mfr. Model # 41020350B6
UNSPSC #40101805
Shipping Weight 15.83 lbs
Country of Origin USA *
Item Refrigerant Line Set
Type Copper Roll
Liquid Line Size (In.) 1/4 O.D.
Suction Line Size (In.) 5/8 O.D.
Length (Ft.) 35
Insulation Thickness (In.) 1/2
For Use With 5TF36
Includes Insulation On Suction Line Only
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms