Check Availability
30' Copper Roll Refrigerant Line Set
Qty
  • Web Price
    $166.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Refrigeration-grade copper tubing and insulation preassembled and packaged together for efficient installation of split systems. Includes a 90° bend on end of line.
Show More Close
 

Technical Specifications

Item # 4E871
Mfr. Model # 61220301
UNSPSC #31231317
Catalog Page 3094
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Refrigerant Line Set
Type Copper Roll
Liquid Line Size (In.) 3/8 O.D.
Suction Line Size (In.) 3/4 O.D.
Length (Ft.) 30
Insulation Thickness (In.) 1/2
For Use With Air Conditioning and Refrigeration Systems
Includes Insulation On Suction Line Only
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In