Check Availability
  • STREAMLINE 

    30' Copper Roll Refrigerant Line Set

  • Item # 3F344
  • Mfr. Model # 51220300
30' Copper Roll Refrigerant Line Set
Qty
  • Web Price
    $148.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Refrigeration-grade copper tubing and insulation preassembled and packaged together for efficient installation of split systems.
Show More Close
 

Technical Specifications

Item # 3F344
Mfr. Model # 51220300
UNSPSC #31231317
Catalog Page 3094
Shipping Weight 16.45 lbs
Country of Origin USA *
Item Refrigerant Line Set
Type Copper Roll
Liquid Line Size (In.) 5/16 O.D.
Suction Line Size (In.) 3/4 O.D.
Length (Ft.) 30
Insulation Thickness (In.) 1/2
For Use With Air Conditioning and Refrigeration Systems
Includes Insulation On Suction Line Only
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms