Check Availability
  • STREAMLINE 

    15' Copper Roll Refrigerant Line Set

  • Item # 6XZ53
  • Mfr. Model # 61020150B6
15' Copper Roll Refrigerant Line Set
Qty
  • Web Price
    $95.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Refrigeration-grade copper tubing and insulation preassembled and packaged together for efficient installation of split systems.
Show More Close
 

Technical Specifications

Item # 6XZ53
Mfr. Model # 61020150B6
UNSPSC #31231317
Catalog Page 3094
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Refrigerant Line Set
Type Copper Roll
Liquid Line Size (In.) 3/8 O.D.
Suction Line Size (In.) 5/8 O.D.
Length (Ft.) 15
Insulation Thickness (In.) 1/2
For Use With Air Conditioning and Refrigeration Systems
Includes Insulation On Both Lines
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms