Check Availability
  • STREAMLIGHT 

    Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 500, Black

  • Item # 435X27
  • Mfr. Model # 88063
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 500, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 435X27
Mfr. Model # 88063
UNSPSC #39111702
Shipping Weight 0.33 lbs
Country of Origin China *
Item Handheld Flashlight
Flashlight Grade Tactical
Light Technology LED
Rechargeable Yes
Flashlight Battery Size CR123A or 18650
Flashlight Battery Type Lithium-Ion
Lumens 500/40
Lumens Range 450 to 750
Maximum Lumens Output 500
Run Time on High Setting 2.8 hr.
Flashlight Body Material Aluminum
Body Color Black
Length 5.12"
Body Dia. 1.06"
Safety Rated Not Safety Rated
Safety Rating Not Safety Rated
Number of Batteries 2
Batteries Included Yes
Battery Burn Time 2.75/30 hr.
Lamp Life 50,000 hr.
Switch Type Push Button
Beam Distance 165/49m
Lens Material Glass
Water Penetration Rating IPX7
Light Output Modes High / Low
Flashlight Beam Type Dual
Special Light Output Mode Strobe
Weight with Batteries 3.90 oz.
Replacement Lamp No
Standards European Community Directives
Peak Beam Intensity 165m
Manufacturers Warranty Length Limited Lifetime
Includes Holster, (2) CR123A Batteries
Charger Included No
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms