Check Availability
  • STREAMLIGHT 

    Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 615, Black

  • Item # 39CC94
  • Mfr. Model # 74502
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 615, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 39CC94
Mfr. Model # 74502
UNSPSC #39111702
Shipping Weight 2.15 lbs
Country of Origin USA *
Item Handheld Flashlight
Flashlight Grade Tactical
Light Technology LED
Rechargeable Yes
Flashlight Battery Size Proprietary
Flashlight Battery Type Lithium-Ion
Lumens 615/320/160
Lumens Range 450 to 750
Maximum Lumens Output 615
Run Time on High Setting 1 hr.
Flashlight Body Material Aluminum
Body Color Black
Length 7.00"
Body Dia. 0.95"
Safety Rated Not Safety Rated
Number of Batteries 1
Batteries Included Yes
Battery Burn Time 1/2/3.8 hr.
Lamp Life 50,000 hr.
Switch Type Push Button
Beam Distance 400/283/200m
Lens Material Polycarbonate
Water Penetration Rating IPX4
Light Output Modes High / Medium / Low
Flashlight Beam Type Fixed
Special Light Output Mode Strobe
Weight with Batteries 7.10 oz.
Drop Rating 2.0m
Peak Beam Intensity 40,000/20,000/10,000cd
Manufacturers Warranty Length Limited Lifetime
Includes (2) 120VAC/12VDC Holders
Charger Included Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms