Check Availability
  • STREAMLIGHT 

    Tactical Handheld Flashlight, Nylon, Maximum Lumens Output: 600, Tan

  • Item # 453A23
  • Mfr. Model # 88605
Tactical Handheld Flashlight, Nylon, Maximum Lumens Output: 600, Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453A23
Mfr. Model # 88605
UNSPSC #39111702
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Tactical Handheld Flashlight
Flashlight Grade Tactical
Flashlight Battery Size 18650
Flashlight Battery Type Lithium-Ion
Lumens 600/260/35
Lumens Range 450 to 750
Maximum Lumens Output 600
Run Time on High Setting 3.5 hr.
Flashlight Body Material Nylon
Body Color Tan
Length 5.46"
Body Dia. 1"
Safety Rated Not Safety Rated
Number of Batteries 2
Batteries Included Yes
Battery Burn Time 2.75/5.5/34 hr.
Lamp Life 50,000 hr.
Switch Type Push Button Tail
Beam Distance 205/135/50m
Lens Material Glass
Water Penetration Rating IPX7
Light Output Modes High / Medium / Low
Flashlight Beam Type Adjustable
Special Light Output Mode Strobe
Weight with Batteries 4.34 oz.
Standards TAA Compliant,ANSI/PLATO FL1-2016, European Community Directives
Drop Rating 3.0m
Includes (2) CR123 Batteries, Pocket Clip
Charger Included No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms