Check Availability
Tactical Handheld Flashlight, Aluminum, Maximum Lumens Output: 500, Black
  • STREAMLIGHT 

    Tactical Handheld Flashlight, Aluminum, Maximum Lumens Output: 500, Black

  • Item # 453A21
  • Mfr. Model # 88603
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 453A21
Mfr. Model # 88603
UNSPSC #39111702
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Tactical Handheld Flashlight
Flashlight Grade Tactical
Rechargeable Yes
Flashlight Battery Size 18650
Flashlight Battery Type Lithium-Ion
Lumens 600/260/35
Lumens Range 40 to 500
Maximum Lumens Output 500
Run Time on High Setting 3.3 hr.
Flashlight Body Material Aluminum
Body Color Black
Length 5.46"
Safety Rated Not Safety Rated
Number of Batteries 2
Batteries Included Yes
Battery Burn Time 2.75/5.5/34 hr.
Lamp Life 50,000 hr.
Switch Type Push Button Tail
Beam Distance 205/135/50m
Lens Material Glass
Water Penetration Rating IPX7
Light Output Modes High / Medium / Low
Flashlight Beam Type Adjustable
Special Light Output Mode Strobe
Weight with Batteries 4.34 oz.
Standards TAA Compliant,ANSI/PLATO FL1-2016, European Community Directives
Drop Rating 2.0m
Includes (2) CR123 Batteries, Pocket Clip

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms