Check Availability
  • STREAMLIGHT 

    Replacement Coin Cell Alkaline Batteries for the Key-Mate. Button Cell Battery, Voltage 1.5, Battery

  • Item # 3KKF6
  • Mfr. Model # 72030
Replacement Coin Cell Alkaline Batteries for the Key-Mate. Button Cell Battery, Voltage 1.5, Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KKF6
Mfr. Model # 72030
UNSPSC #39111702
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Button Cell Battery
Battery Size LR44
Battery Chemistry Alkaline
Voltage 1.5
For Use With Mfr. No. 72001, 72016
Replaces LR1154
Color Code No Code
* This product's country of origin is subject to change

Welcome Sign In