Check Availability
LED Penlight, Aluminum, Maximum Lumens Output: 100, Blue, 5.30"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AU33
Mfr. Model # 66122
UNSPSC #39111702
Shipping Weight 0.2 lbs
Country of Origin China *
Item Penlight
Flashlight Grade Industrial
Lighting Technology LED
Number of Batteries 2
Flashlight Battery Size AAA
Flashlight Battery Type Alkaline
Length 5.30"
Lumens Range 100 to 249
Maximum Lumens Output 100
Lumens 100
Run Time on High Setting 6.5 hr.
Body Color Blue
Flashlight Body Material Aluminum
Batteries Included Yes
Battery Burn Time 8 hr.
Body Dia. 0.60"
Candle Power 950
Lamp Life 30,000 hr.
Switch Type Push Button
Lens Material Polycarbonate
Beam Distance 62m
Light Output Modes High
Special Light Output Mode No Special Light Output
Water Penetration Rating IPX4
Replacement Lamps No
Standards ANSI/NEMA FL1 2009, Meets applicable European Community Directives
Includes Rubber Switch Cap, Clip, Holster
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In