Check Availability
  • STREAMLIGHT 

    LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 6.15"

  • Item # 30KA27
  • Mfr. Model # 66134
LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 6.15"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The sleek, compact, USB rechargeable Streamlight pen light gives you the flexibility of charging on-the-go using the included USB cord. Impact resistant. Fixed focus beam.
Show More Close
 

Technical Specifications

Item # 30KA27
Mfr. Model # 66134
UNSPSC #39111702
Shipping Weight 0.3 lbs
Country of Origin China *
Item Penlight
Flashlight Grade Industrial
Light Technology LED
Number of Batteries 1
Flashlight Battery Size Proprietary
Flashlight Battery Type Lithium-Ion
Length 6.15"
Lumens Range 50 to 99
Maximum Lumens Output 90
Lumens 90
Run Time on High Setting 3.5 hr.
Body Color Black
Flashlight Body Material Aluminum
Batteries Included Yes
Battery Burn Time 3.5 hr.
Body Dia. 0.74"
Candle Power 630
Lamp Life 30,000 hr.
Switch Type Push Button
Lens Material Glass
Beam Distance 58m
Light Output Modes High
Flashlight Beam Type Fixed
Special Light Output Mode No Special Light Output
Water Penetration Rating IPX4
Replacement Lamps No
Standards ANSI/NEMA FL1 2009, Meets applicable European Community Directives
Includes USB Cord, Holster
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms