Check Availability
  • STREAMLIGHT 

    LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 5.30"

  • Item # 2RVL9
  • Mfr. Model # 66118
  • (6)
LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 5.30"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stylus Pro® LED Pen Light has a sleek design that fits in your pocket. Use this handheld light for close inspection and to illuminate tight spaces. Aluminum case with tail cap push-button On/Off. Ideal for anyone that needs a compact, durable light to carry on a daily basis. Features pushbutton tail switch for momentary or constant on operation. Includes batteries.
Show More Close
 

Technical Specifications

Item # 2RVL9
Mfr. Model # 66118
UNSPSC #39111702
Catalog Page 531
Shipping Weight 0.25 lbs
Country of Origin China *
Item Penlight
Flashlight Grade Industrial
Light Technology LED
Number of Batteries 2
Flashlight Battery Size AAA
Flashlight Battery Type Alkaline
Length 5.30"
Lumens Range 50 to 99
Maximum Lumens Output 90
Lumens 90
Run Time on High Setting 6.5 hr.
Body Color Black
Flashlight Body Material Aluminum
Batteries Included Yes
Battery Burn Time 6.5 hr.
Body Dia. 0.60"
Candle Power 690
Lamp Life 30,000 hr.
Switch Type Push Button
Lens Material Polycarbonate
Beam Distance 58m
Light Output Modes High
Special Light Output Mode No Special Light Output
Water Penetration Rating IPX4
Standards ANSI/NEMA FL1 2009, Meets applicable European Community Directives
Includes Rubber Switch Cap, Clip, Holster
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms