Check Availability
  • STREAMLIGHT 

    LED Mini Flashlight, Aluminum, Maximum Lumens Output: 240, Black, 4.24"

  • Item # 55TA18
  • Mfr. Model # 51036A
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 240, Black, 4.24"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 55TA18
Mfr. Model # 51036A
UNSPSC #39111702
Shipping Weight 0.3 lbs
Country of Origin China *
Item Industrial Mini Flashlight
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Flashlight Battery Size CR123A
Flashlight Battery Type Lithium-Ion
Rechargeable No
Length 4.24"
Body Dia. 0.98"
Lumens 240/200/60
Lumens Range 100 to 249
Maximum Lumens Output 240
Run Time on High Setting 2.5 hr.
Body Color Black
Flashlight Body Material Aluminum
Number of Batteries 1
Batteries Included Yes
Battery Burn Time 2.5/4/5.7 hr.
Lamp Life 50,000 hr.
Switch Type Push Button
Lens Material Glass
Beam Distance 3650/2700/40m
Light Output Modes High / Medium / Low
Flashlight Beam Type Dual, Fixed, Flood, Spot
Special Light Output Mode No Special Light Output
Water Penetration Rating IPX4
Standards ANSI/PLATO
Drop Rating 1.0m
Peak Beam Intensity 3650/2700/40cd
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.