Check Availability
  • STREAMLIGHT 

    LED Mini Flashlight, Plastic, Maximum Lumens Output: 10, Black, 1.80"

  • Item # 20AT91
  • Mfr. Model # 73100
LED Mini Flashlight, Plastic, Maximum Lumens Output: 10, Black, 1.80"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 20AT91
Mfr. Model # 73100
UNSPSC #39111702
Catalog Page 531
Shipping Weight 0.07 lbs
Country of Origin China *
Item Mini Flashlight
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Flashlight Battery Size CR2016
Flashlight Battery Type Lithium-Ion
Rechargeable No
Length 1.80"
Body Dia. 0.37"
Lumens 10/5/3
Lumens Range 0 to 49
Maximum Lumens Output 10
Run Time on High Setting 45 hr.
Body Color Black
Flashlight Body Material Plastic
Number of Batteries 2
Batteries Included Yes
Battery Burn Time 45 hr.
Lamp Life 100,000 hr.
Switch Type Push Button
Lens Material Polycarbonate
Light Output Modes High / Medium / Low
Flashlight Beam Type Fixed
Special Light Output Mode Strobe
Standards ANSI/NEMA FL1 2009, Meets Applicable European Community Directives
Drop Rating 1.0m
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.