Check Availability
  • STREAMLIGHT 

    LED Keychain Flashlight, Aluminum, Maximum Lumens Output: 10, Black, 1.47"

  • Item # 2RVN2
  • Mfr. Model # 73001
LED Keychain Flashlight, Aluminum, Maximum Lumens Output: 10, Black, 1.47" Industrial Keychain Flashlight,LED,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RVN2
Mfr. Model # 73001
UNSPSC #39111702
Catalog Page 531
Shipping Weight 0.05 lbs
Country of Origin China *
Item Keychain Flashlight
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Flashlight Battery Size LR44
Flashlight Battery Type Alkaline
Rechargeable No
Length 1.47"
Body Dia. 0.43"
Lumens 10
Lumens Range 0 to 49
Maximum Lumens Output 10
Run Time on High Setting 8 hr.
Body Color Black
Flashlight Body Material Aluminum
Number of Batteries 4
Batteries Included Yes
Battery Burn Time 8 hr.
Lamp Life 100,000 hr.
Switch Type Twist
Lens Material Polycarbonate
Light Output Modes High
Flashlight Beam Type Fixed
Special Light Output Mode No Special Light Output
Standards Meets Applicable European Community Directives
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions