Check Availability
  • STREAMLIGHT 

    LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 180, Yellow

  • Item # 453A16
  • Mfr. Model # 61703
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 180, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 453A16
Mfr. Model # 61703
UNSPSC #39111702
Shipping Weight 0.22 lbs
Country of Origin China *
Item Industrial Headlamp
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Rechargeable Yes
Flashlight Battery Type Lithium Polymer
Flashlight Battery Size Proprietary
Lumens 180/35
Lumens Range 100 to 249
Maximum Lumens Output 180
Run Time on High Setting 2 hr.
Light Output Modes High / Low
Body Color Yellow
Flashlight Body Material Plastic
Special Light Output Mode Beacon, Strobe
Number of Batteries 1
Batteries Included Yes
Battery Burn Time 2/9.5 hr.
Lamp Life 50,000 hr.
Flashlight Beam Type Flood
Weight with Batteries 1.30 oz.
Lens Material Polycarbonate
Switch Type Push Button
Replacement Lamp No
Mounting Type Head Strap
Body Dia. 0.75"
Water Penetration Rating IPX4
Drop Rating 2.0m
Standards ANSI/NEMA FL1 2009, CEC Compliant, Meets Applicable European Community Directives
Manufacturers Warranty Length 2 yr.
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.