Check Availability
  • STREAMLIGHT 

    LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 200, Yellow

  • Item # 453A14
  • Mfr. Model # 61421
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 200, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453A14
Mfr. Model # 61421
UNSPSC #0
Shipping Weight 0.27 lbs
Country of Origin China *
Item Industrial Headlamp
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Rechargeable No
Flashlight Battery Type Alkaline
Flashlight Battery Size AAA
Lumens 200/75/25
Lumens Range 100 to 249
Maximum Lumens Output 200
Run Time on High Setting 6 hr.
Light Output Modes High / Medium / Low
Body Color Yellow
Flashlight Body Material Plastic
Special Light Output Mode Red Light
Number of Batteries 3
Batteries Included Yes
Battery Burn Time 6/14/38 hr.
Lamp Life 50,000 hr.
Flashlight Beam Type Flood, Spot
Weight with Batteries 3.40 oz.
Lens Material Polycarbonate
Switch Type Push Button
Replacement Lamp No
Mounting Type Head Strap
Body Dia. 2.19"
Beam Distance 95/57/35m
Water Penetration Rating IPX4
Drop Rating 2.0m
Standards ANSI/PLATO FL1 2016, Meets Applicable European Community Directives
Includes Elastic Strap
Peak Beam Intensity 2250/825/300cd
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions