Check Availability
  • STREAMLIGHT 

    LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 180, Yellow

  • Item # 435X18
  • Mfr. Model # 61700
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 180, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 435X18
Mfr. Model # 61700
UNSPSC #39111702
Shipping Weight 0.2 lbs
Country of Origin China *
Item General Purpose Headlamp
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Rechargeable Yes
Flashlight Battery Type Lithium-Ion
Flashlight Battery Size Proprietary
Lumens 185/30
Lumens Range 100 to 249
Maximum Lumens Output 180
Run Time on High Setting 2 hr.
Light Output Modes High / Low
Body Color Yellow
Flashlight Body Material Plastic
Special Light Output Mode No Special Light Output
Number of Batteries 1
Batteries Included Yes
Battery Burn Time 2/9 hr.
Lamp Life 50,000 hr.
Flashlight Beam Type Flood
Weight with Batteries 1.30 oz.
Lens Material Polycarbonate
Switch Type Push Button
Replacement Lamp No
Mounting Type Head Strap
Body Dia. 0.75"
Water Penetration Rating IPX4
Drop Rating 2.0m
Standards ANSI FL1, CE
Manufacturers Warranty Length Limited Lifetime
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.