Check Availability
  • STREAMLIGHT 

    LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 125, Yellow

  • Item # 35XM74
  • Mfr. Model # 61602
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 125, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 35XM74
Mfr. Model # 61602
UNSPSC #39111702
Catalog Page 528
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Headlamp
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Rechargeable Yes
Flashlight Battery Type Lithium-Ion
Flashlight Battery Size Proprietary
Lumens 125
Lumens Range 100 to 249
Maximum Lumens Output 125
Run Time on High Setting 3.5 hr.
Light Output Modes High / Low
Body Color Yellow
Flashlight Body Material Plastic
Special Light Output Mode No Special Light Output
Number of Batteries 1
Batteries Included Yes
Battery Burn Time 3.5/10 hr.
Lamp Life 50,000 hr.
Flashlight Beam Type Flood, Spot
Weight with Batteries 4.00 oz.
Lens Material Polycarbonate
Switch Type Twist
Mounting Type Strap
Body Dia. 2.50"
Beam Distance 82/40m
Water Penetration Rating IPX4
Drop Rating 2.0m
Standards ANSI/NEMA FL1 2009
Includes Elastic Headstrap, Rubber Hard Hat Strap
Peak Beam Intensity 1700/400cd
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.