Check Availability
  • STREAMLIGHT 

    LED Handheld Flashlight, Plastic, Maximum Lumens Output: 175, Black, 6.10"

  • Item # 435X24
  • Mfr. Model # 67757
LED Handheld Flashlight, Plastic, Maximum Lumens Output: 175, Black, 6.10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435X24
Mfr. Model # 67757
UNSPSC #39111702
Shipping Weight 0.19 lbs
Country of Origin China *
Item Industrial Mini Flashlight
Flashlight Grade Industrial
Safety Rated Class I, Div. 1
Light Technology LED
Flashlight Battery Size AA
Flashlight Battery Type Alkaline
Rechargeable No
Length 6.10"
Body Dia. 0.87"
Lumens 175/115/115
Lumens Range 100 to 249
Maximum Lumens Output 175
Run Time on High Setting 15 hr.
Body Color Black
Flashlight Body Material Plastic
Number of Batteries 2
Batteries Included Yes
Battery Burn Time 24/24/15 hr.
Lamp Life 50,000 hr.
Switch Type Push Button
Lens Material Polycarbonate
Safety Rating Class I, II, Division 1, Groups A, B, C, D, E, F, G, Class III, CL I, ZN 0, IIC, Exia, T-Code: T4
Beam Distance 111/17m
For Use With Keychains
Light Output Modes High / Low / Low
Flashlight Beam Type Dual, Flood, Spot
Special Light Output Mode No Special Light Output
Water Penetration Rating IPX4
Replacement Lamp No
Standards ANSI/NEMA FL1, SGS, Inmetro, CE
Drop Rating 2.0m
Peak Beam Intensity 3100/75cd
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions