Check Availability
  • STRAUSS 

    Needle File, Swiss, Round, 5-1/2 In. L

  • Item # 31LY19
  • Mfr. Model # NF2162D181
Needle File, Swiss, Round, 5-1/2 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Diamond-coated file designed for cutting and grinding hard, brittle, and abrasive materials. Diamond enables faster operation, extends tool life, and allows very accurate tolerances of shape and size.

Note: Diamond file is not suitable for grinding high-carbon steel.
Show More Close
 

Technical Specifications

Item # 31LY19
Mfr. Model # NF2162D181
UNSPSC #27111902
Catalog Page 820
Shipping Weight 0.02 lbs
Country of Origin Israel *
Item Needle File
Pattern Swiss
Profile Shape Round
Profile Name Round
Cut Type Coarse
Length 5-1/2"
Finish Natural
Diameter 1/8"
Width 7/64"
Thickness 7/64"
Edges Un Cut
Handle Design Round
Application For Precision Work
* This product's country of origin is subject to change