Check Availability
Self-Adhesive Vinyl Vehicle Placard,  10-4/5" Width,  10-4/5" Height,  PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8FM41
Mfr. Model # DOTP-0051-V10
UNSPSC #55121802
Shipping Weight 0.55 lbs
Country of Origin USA *
Legend Radioactive
Material Self-Adhesive Vinyl
Standards 49 CFR 172
Item Vehicle Placard
Height 10-4/5"
Width 10-4/5"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In