Check Availability
  • STRANCO INC 

    Reflective Number Label, 3, Reflective White, 6" Character Height, 1 EA

  • Item # 41R080
  • Mfr. Model # DWR-6-3-EA
Reflective Number Label, 3, Reflective White, 6" Character Height, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41R080
Mfr. Model # DWR-6-3-EA
UNSPSC #60111304
Shipping Weight 0.015 lbs
Country of Origin USA *
Item Reflective Number Label
Character 3
Character Height 6"
Overall Height 6"
Overall Width 2-3/4"
Character Type Numbers
Material Vinyl
Character Width 2-3/4"
Die Cut Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms