Check Availability
  • STRANCO INC 

    Reflective Number Label, 4, Reflective White, 4" Character Height, 5 PK

  • Item # 41R045
  • Mfr. Model # DWR-4-4-5
Reflective Number Label, 4, Reflective White, 4" Character Height, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41R045
Mfr. Model # DWR-4-4-5
UNSPSC #60111304
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Reflective Number Label
Character 4
Character Height 4"
Overall Height 4"
Overall Width 2-1/2"
Character Type Numbers
Material Vinyl
Indoor/Outdoor Usage Indoor/Outdoor
Character Width 2-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms