Check Availability
  • STRANCO INC 

    Reflective Number Label, 4, Reflective White, 2" Character Height, 5 PK

  • Item # 41P972
  • Mfr. Model # DWR-2-4-5
Reflective Number Label, 4, Reflective White, 2" Character Height, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41P972
Mfr. Model # DWR-2-4-5
UNSPSC #60111304
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Reflective Number Label
Character 4
Character Height 2"
Overall Height 2"
Overall Width 1-1/4"
Character Type Numbers
Material Vinyl
Character Width 1-1/4"
Die Cut Yes
* This product's country of origin is subject to change

Compliance and Restrictions