Check Availability
  • STRANCO INC 

    Reflective Number Label, 5, Reflective White, 1 EA

  • Item # 30WZ21
  • Mfr. Model # DWR-SINGLE-8-5
Reflective Number Label, 5, Reflective White, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30WZ21
Mfr. Model # DWR-SINGLE-8-5
UNSPSC #60111304
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Reflective Number Label
Character 5
Overall Height 8"
Overall Width 4-3/4"
Character Type Numbers
Material Vinyl
Die Cut Yes
* This product's country of origin is subject to change

Compliance and Restrictions