Check Availability
  • STRANCO INC 

    Reflective Number Label, 0, Reflective White, 5 PK

  • Item # 30WY79
  • Mfr. Model # DWR-5-0-5
Reflective Number Label, 0, Reflective White, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30WY79
Mfr. Model # DWR-5-0-5
UNSPSC #60111304
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Reflective Number Label
Character 0
Overall Height 5"
Overall Width 2-3/4"
Character Type Numbers
Material Vinyl
Die Cut Yes
* This product's country of origin is subject to change

Compliance and Restrictions