Check Availability
  • STRANCO INC 

    Reflective Number Label, 7, Reflective White, 5 PK

  • Item # 30WY50
  • Mfr. Model # DWR-1.5-7-5
Reflective Number Label, 7, Reflective White, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30WY50
Mfr. Model # DWR-1.5-7-5
UNSPSC #60111304
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Reflective Number Label
Character 7
Overall Height 1-1/2"
Overall Width 7/8"
Character Type Numbers
Material Vinyl
Die Cut Yes
* This product's country of origin is subject to change

Compliance and Restrictions