Check Availability
  • STRANCO INC 

    Reflective Letter Label, I, Reflective White, 4" Character Height, 5 PK

  • Item # 41R059
  • Mfr. Model # DWR-4-I-5
Reflective Letter Label, I, Reflective White, 4" Character Height, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41R059
Mfr. Model # DWR-4-I-5
UNSPSC #60111304
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Reflective Letter Label
Character I
Character Height 4"
Overall Height 4"
Overall Width 5/8"
Character Type Letters
Material Vinyl
Character Width 5/8"
Die Cut Yes
* This product's country of origin is subject to change

Compliance and Restrictions